3M

Quat Disinfecting Cleaner, 2L Bottle


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Recommended Dilution 1:256
  • Cleaner Container Size 2L
  • Cleaner Form Liquid
  • Flash Point 133 Degrees F
See all product information

Product Information

Dimensions

Cleaner Container Size 2L
Size 2L
Container Size 2 L

Details

Cleaner Chemical Product Grouping Portion Control System Chemicals
Recommended Dilution 1:256
Cleaner Form Liquid
Flash Point 133 Degrees F
Color Green
Cleaner Container Type Bottle
Primary Chemical Quat
pH 12.6
Fragrance Pleasant
Item Quat Disinfecting Cleaner
Item - Portion Control System Chemicals Cleaner and Disinfectant
Chemical No. 5L
Standards FIFRA
RTU Yield per Container 127 gal.
For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Sub-Category Disinfectants and Sanitizers
Container Type Bottle
For Use On Multi Surfaces In Restrooms
VOC Content 7%
Chemical Label Number 5L
Label Number 5L
Rinse Required Yes
Fits Dispenser Series Twist 'n Fill
Surfaces for Use On Glazed Ceramic, Metal, Plastic, Stainless Steel
pH Level 13.2
Product Label Quat Disinfecting Cleaner
EPA Registered Yes
Label Color Coding Green
pH Value Alkaline
Chemical Flow Rate Low

Description

Quat Disinfecting Cleaner, Chemical Flow Rate Low, Label Number 5L, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 13.2, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Flash Point 133 Degrees F, VOC Content 7 Percent, Fragrance Pleasant, Standards FIFRA, Surfaces for Use On Glazed Ceramic, Metal, Plastic, Stainless Steel

Restrictions

  • Hazardous material
  • ***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.