Quick-ConnectFilter, 3.3gpm, 41/2inDia
- Mfr # HF60-CLXS
- Zoro # G313115771
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
3.3 gpm
For Use With
Solventum 3M(TM) High Flow Series Chloramine Systems
Service Life
35,000 gal
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF60-CLXS
- Zoro #
- G313115771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Diameter
- 4 1/2 in
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 3.3 gpm
- For Use With
- Solventum 3M(TM) High Flow Series Chloramine Systems
- Service Life
- 35,000 gal
- Maximum Temperature
- 100 Degrees F
- Minimum Temperature
- 40 Degrees F
- Reduces
- Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Scale
- Filter Media
- Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
- Micron Rating
- 0.2 micron
- Minimum Pressure
- 25 psi
- Maximum Pressure
- 125 psi
- Series
- 5637211
- Standards
- FDA CFR21, NSF 42, NSF 53
- Item
- Quick-Connect Water Filter
- Compatible Mfr. Model Number
- HF160-CLXS
- Service Life - Months
- 6 mo
- Accessory Type
- Quick-Connect Water Filter
- Compatible Filter Head Manufacturer Part Number
- 6214415
- Compatible Product Type
- Coffee and Hot Tea Brewers
Description
Quick-Connect Water Filter, Compatible Product Type Solventum 3M(TM) High Flow Series Chloramine Systems, Reduces Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Scale, Micron Rating 0.2 micron, Flow Rate 3.3 gpm, Diameter 4 1/2 in, Overall Height 5 in, Service Life 35,000 gal, Filter Media Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.