Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39034
Zoro #
G1811731
UPC #
00051131390348
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Item
Detailing Wax
Container Type
Bottle
For Use With
Vehicle Paint Surfaces
Color
White
VOC Content
Less Than 15%
pH
8.8
Type
Spray On/Wipe Off
Appearance
Liquid
Features
Apply Wet or Dry, Contains Carnauba Wax Produces a Deep, Glossy Shine, Mist-On/Wipe-Off Application for Convenience, Quick Wax Refreshes the Appearance of Automobiles
Application Method
Wax Applicator
Product Form
Liquid
Product Type
Wax
VOC Content Weight Percentage
15 %
Maximum pH Level
8.8
Compatible Surface Material
Glass, Painted Surfaces, Plastic
Description
Detailing Wax, Product Type Wax, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 15 Percent, Application Method Wax Applicator, Compatible Surface Material Glass, Painted Surfaces, Plastic, Features Apply Wet or Dry, Contains Carnauba Wax Produces a Deep, Glossy Shine, Mist-On/Wipe-Off Application for Convenience, Quick Wax Refreshes the Appearance of Automobiles, Maximum pH Level 8.8, Number of Sheets Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.