Rail Anchor, 5 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength

  • Mfr # 2199938

  • Zoro # G9557521


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910.140, OSHA 1926.502
Length
5 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2199938
Zoro #
G9557521
UPC #
840779113552
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Depth
5 in
Width
3 3/4 in
For Max. Rail Head Width
3 1/4 in
For Min. Rail Head Width
2 3/4 in
For Minimum Rail Head Width
2 3/4 in
For Maximum Rail Head Width
3 1/4 in

Details

Item
Rail Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Adjustment Style
Push Button
Visual Load Indicator
No
Brand and Series
3M PROTECTA RailDog(TM)
Anchor Performance
Extended Life
Mounting Orientation
Horizontal
Includes Mounting Hardware
No
Anchor Installation
Reusable
Beam Clamp Style
Sliding
Sliding Mechanism
Nylon Wear Pads
Series
RailDog
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
For Minimum Rail Weight
90 lb
For Maximum Rail Weight
141 lb
Anchorage End Connection
Clamp
Material
Steel

Description

Rail Anchor, Length 5 in, For Maximum Rail Weight 141 lb, For Minimum Rail Head Width 2 3/4 in, Workers per System 1, For Maximum Rail Head Width 3 1/4 in, Depth 5 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb, For Minimum Rail Weight 90 lb, For Maximum Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.