Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11457-00000-20
Zoro #
G0191046
UPC #
10078371114579
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Bifocal Safety Reading Glasses
Diopter Strength
+1.50 Top and Bottom
Lens Coating
Anti-Fog
Lens Color
Clear
Eyewear Venting
Non-Vented
Standards
ANSI Z87.1-2003, CSA Z94.3-2002
Frame Color
Black/Gray
UV Protection
0.999
Frame Material
Polycarbonate With Nylon Temples
Diopter
+1.50
X-Ray Detectable
No
Lens Material
Polycarbonate
Includes
Adjustable Lens
Foam Lined
No
Description
Bifocal Safety Reading Glasses, +1.50 Top and Bottom Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black/Gray Frame Color, Polycarbonate With Nylon Temples Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Lens, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size Universal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.