
Reclosable Fastener, Acrylic Adhesive, 25 yds, Black (Discontinued)
- Mfr # 7010376154
- Zoro # G604219089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010376154
Zoro #
G604219089
UPC #
51115717505
Country of Origin
Unknown
Dimensions
Length
25 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Roll
Color
Black
Description
Delivers Durability_x000D_
3MTM High Temperature Hook Fastener Tape SJ60H is our general purpose acrylic-based hook fastener with a 4 mil (0.10 mm) polypropylene film liner featuring embossed 3M print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This hook fastener is commonly paired with 3MTM High Temperature Loop Fastener Tape SJ60L. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Point of purchase display and signage_x000D_
General industrial applications_x000D_
General Purpose Acrylic Adhesive_x000D_
The backing of 3MTM High Temperature Hook Fastener Tape SJ60H is coated with a general purpose acrylic-based pressure sensitive adhesive. This adhesive strength builds up over time allowing for some repositionability before achieving full bond strength. The adhesive bonds well to high and medium surface energy substrates, such as clean, dry metals and some low surface energy substrates such as polycarbonate, polystyrene, acrylic and nylon. It boasts good heat and moisture resistance as well as UV stability and great shear strength._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assem(more...)
3MTM High Temperature Hook Fastener Tape SJ60H is our general purpose acrylic-based hook fastener with a 4 mil (0.10 mm) polypropylene film liner featuring embossed 3M print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This hook fastener is commonly paired with 3MTM High Temperature Loop Fastener Tape SJ60L. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Point of purchase display and signage_x000D_
General industrial applications_x000D_
General Purpose Acrylic Adhesive_x000D_
The backing of 3MTM High Temperature Hook Fastener Tape SJ60H is coated with a general purpose acrylic-based pressure sensitive adhesive. This adhesive strength builds up over time allowing for some repositionability before achieving full bond strength. The adhesive bonds well to high and medium surface energy substrates, such as clean, dry metals and some low surface energy substrates such as polycarbonate, polystyrene, acrylic and nylon. It boasts good heat and moisture resistance as well as UV stability and great shear strength._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assem(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.