This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 45 yds, 3/4 in Wd, Black 7000049792

Reclosable Fastener, Acrylic Adhesive, 45 yds, 3/4 in Wd, Black (Discontinued)

  • Mfr # 7000049792
  • Zoro # G804218738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000049792
Zoro #
G804218738
UPC #
51115690884
Country of Origin
Unknown

Dimensions

Width
3/4 in
Length
45 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Hook and Loop Shape
Roll
Color
Black

Description

Our remarkable 3M Dual Lock Reclosable Fastener SJ3870 can be opened and closed over and over, up to 1,000 times before losing 50% of the original strength for repeated access or repositioning. The mushroom heads easily slide over each other allowing positioning of parts before they are snapped together to create a firm fastening attachment. When mated, the fasteners are hidden from view and leave you with an unbroken surface to help create a smooth, clean appearance. The type 250 stem density polyolefin fastener mates to type 170, 250 or 400 giving the user the option of different closure strength depending upon applications._x000D_
Recommended Applications_x000D_
_x000D_
General industrial_x000D_
Transportation_x000D_
Specialty vehicle_x000D_
Medical_x000D_
Military_x000D_
Packaging_x000D_
Point of purchase displays_x000D_
Exhibits_x000D_
Electronics_x000D_
Construction_x000D_
Furniture_x000D_
Maintenance repair and operations (MRO)_x000D_
This fastener is backed by a modified acrylic adhesive that bonds to many plastics (polyethylene, acrylic, polycarbonate and ABS), powder coated paints and medium to low surface energy materials with little or no surface preparation._x000D_
Hear the Snap_x000D_
Snap! Its the one word that best defines our extensive line of 3M Dual Lock products. Heres how it works: When two pieces of 3M Dual Lock Reclosable Fastener are pressed together, th(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.