This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 1/2 in Wd, Black 70070429017

Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 1/2 in Wd, Black (Discontinued)

  • Mfr # 70070429017
  • Zoro # G204218994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70070429017
Zoro #
G204218994
UPC #
21200863783
Country of Origin
Unknown

Dimensions

Width
1 1/2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Hook Fastener SJ3572 is our best in class acrylic-based hook fastener with a 4 mil (0.10mm) polypropylene film liner featuring embossed 3M print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is covered with flexible J-shaped hooks, about 300 hooks per square inch (46 hooks/square cm.), which protrude up from a woven backing. Commonly paired with 3MTM Loop Fastener SJ3571, this hook fastener can also engage with other 3MTM Loop Fasteners. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Securing fabric to furniture cushions_x000D_
Point of purchase display and signage_x000D_
General industrial applications_x000D_
Marine and specialty vehicle applications_x000D_
High Performance Acrylic Adhesive_x000D_
The backing of 3MTM Hook Fastener SJ3572 is coated with a high performance acrylic-based pressure sensitive adhesive. This adhesive strength builds up over time allowing for some repositionability before achieving full bond strength. The adhesive bonds well to high and medium surface energy substrates, such as clean, dry metals and some low surface energy substrates such as polycarbonate, polystyrene, acryl(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.