This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 1/2 in Wd, Black 7100072889

Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 1/2 in Wd, Black (Discontinued)

  • Mfr # 7100072889
  • Zoro # G404218831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100072889
Zoro #
G404218831
UPC #
21200243530
Country of Origin
Unknown

Dimensions

Width
1 1/2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Plasticizer Resistant Loop Fastener SJ3523 is our better performance acrylic-based hook fastener with a 3.5 mil (0.08 mm) polyolefin film liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. We designed this fastener with a woven loop backing, covered with thousands of soft, pliable napped loops, providing for thousands of openings and closings (cycles). Commonly paired with 3MTM Plasticizer Resistant Hook Fastener SJ3522, this loop fastener can also engage with other 3MTM Hook Fasteners. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Point of purchase display and signage_x000D_
General industrial applications_x000D_
Marine and specialty vehicle applications_x000D_
Plasticizer Resistant Acrylic Adhesive_x000D_
The backing of 3MTM Plasticizer Resistant Loop Fastener SJ3523 is coated with a plasticizer resistant acrylic-based pressure sensitive adhesive. This adhesive strength builds up over time allowing for some repositionability before achieving full bond strength. The adhesive is designed specifically for use with flexible vinyls and will resist many plasticizers. It boasts good temperature and moisture resi(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.