
Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear (Discontinued)
- Mfr # 7000052204
- Zoro # G904219055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000052204
Zoro #
G904219055
UPC #
21200462740
Country of Origin
United States
Dimensions
Width
1 in
Length
50 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
41 psi
Hook and Loop Shape
Roll
Color
Clear
Description
For indoor use. Low to medium temperature performance, temperature resistance to 158 degress F. For use with metals (aluminum, stainless steel), glass, many plastics (polyproplene, polyehtlene, polycarbonate, ABS) powder coated paints and medium to low surface energy materials.
- A clear, low profile fastener with mushroom shaped stems backed with a clear, acrylic pressure sensitive adhesive.
- Low profile, polyolefin fastener is half the thickness of standard Dual Lock reclosable fasteners and is self-mating.
- Designed to bond to metals, glass, many plastics and powder coated paints and medium to low surface energy materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.