This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, White 7100007616

Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, White (Discontinued)

  • Mfr # 7100007616
  • Zoro # G404219104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100007616
Zoro #
G404219104
UPC #
21200462665
Country of Origin
United States

Dimensions

Width
1 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Shear Strength
40.5 psi
Hook and Loop Shape
Roll
Color
White

Description

Delivers Design Flexibility_x000D_
3MTM Loop Fastener SJ3507 is our low-profile, acrylic-based hook fastener with an #83 polykraft liner featuring green print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener should be paired with 3MTM Hook Fastener SJ3506._x000D_
Recommended Applications_x000D_
_x000D_
Point of purchase display and signage_x000D_
Low-Profile Fastener with Acrylic Adhesive_x000D_
The backing of 3MTM Loop Fastener SJ3507 is laminated with an acrylic-based pressure sensitive adhesive. This adhesive strength builds up over time allowing for some repositionability before achieving full bond strength. The adhesive bonds well to a variety of substrates. It boasts good heat and moisture resistance as well as UV stability and great shear strength._x000D_
Reliable Hold for Light Duty Attachments_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exterior surfaces and excellent product performance in many applications. 3M Hook and Loop Fasteners consist of hooks and loops which engage to form a quick fastening attachment. To disengage the attachment, simply pull the strips apart by hand._x000D_
The use of a pressure sensitive adhesive reduces or eliminates the ne(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.