This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 2 in Wd, Black 7010415765

Reclosable Fastener, Acrylic Adhesive, 50 yds, 2 in Wd, Black (Discontinued)

  • Mfr # 7010415765
  • Zoro # G404219029
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010415765
Zoro #
G404219029
UPC #
21200317668
Country of Origin
Unknown

Dimensions

Width
2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black

Description

Unlock Simplicity_x000D_
Durable and secure, 3MTM Dual LockTM Reclosable Fastener SJ3550CF has exceptional strength through its interlocking mushroom-shaped heads (250 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a clear, acrylic, tape protected by a removable, film liner. This solid, pressure sensitive tape features a strong, durable bond that is heat, chemical and UV resistant. With 3MTM Dual LockTM Reclosable Fastener SJ3550CF, there is no need for any drilling, screwing or sewing tools which makes for quick installation._x000D_
Recommended Applications:_x000D_
Access panels_x000D_
Graphic attachment_x000D_
Specialty vehicles (interior attachments)_x000D_
General industrial attachment_x000D_
Design Flexibility_x000D_
3MTM Dual LockTM Reclosable Fastener SJ3550CF consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. Our reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance._x000D_
3MTM Dual LockTM Reclosable Fastene(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.