This item is Discontinued.

3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 2 in Wd, Clear 7010334840

Reclosable Fastener, Acrylic Adhesive, 50 yds, 2 in Wd, Clear (Discontinued)

  • Mfr # 7010334840
  • Zoro # G804219049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010334840
Zoro #
G804219049
UPC #
48011579825
Country of Origin
Unknown

Dimensions

Width
2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Clear

Description

Solve Attachment Challenges in an Instant _x000D_
The mushroom-shaped heads on the 3MTM Dual LockTM Reclosable Fastener SJ3561 easily slide over each other, allowing for positioning of parts, before they are snapped together to create a firm fastening attachment. When mated, the fasteners are hidden from view and leave an unbroken surface to help create a smooth, clean appearance. _x000D_
Recommended Applications _x000D_
Attaching toll tag monitors _x000D_
Equipment access doors _x000D_
Seat cushions in marine applications _x000D_
Vibration and sound dampening control _x000D_
Removable medical equipment _x000D_
Attachment of computer accessories _x000D_
Select the right Fastener for the Job _x000D_
3MTM Dual LockTM Reclosable Fastener SJ3561 is a "Type 400," which means its surface has approximately 400 stems per square inch. To gain various levels of holding power, this fastener should be mated with different 3M Dual Lock Reclosable Fastener types. Suggested combinations of mated fasteners are: _x000D_
Type 250 to Type 170 _x000D_
Type 250 to Type 250 _x000D_
Type 170 to Type 400 _x000D_
Type 250 to Type 400 _x000D_
How it works: _x000D_
When two pieces of 3MTM Dual LockTM Reclosable Fastener are pressed together, the stems flex and the mushroom heads slide past each other. After passing the mushroom heads on the opposing(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.