
Reclosable Fastener, Acrylic Adhesive, 50 yds, 2 in Wd, Clear (Discontinued)
- Mfr # 7010374477
- Zoro # G904219079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010374477
Zoro #
G904219079
UPC #
48011579849
Country of Origin
Unknown
Dimensions
Width
2 in
Length
50 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Clear
Description
3M Dual Lock Reclosable Fastener SJ3562 has the highest temperature performance of up 220 degrees fahrenheit and can be used indoors and outdoors. 3M Dual Lock Reclosable Fastener SJ3562 is for use with metals (aluminum, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1,000 times.
- A clear fastener with mushroom shaped stems backed with a clear, acrylic pressure sensitive adhesive.
- Type 170 stem density polyolefin fastener which mates to Type 250 or 400.
- Designed to bond to metals, glass and high surface energy plastics.
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.