This item is Discontinued.

3M Reclosable Fastener, No Adhesive, 50 yds, 1 in Wd, Black 7010335487

Reclosable Fastener, No Adhesive, 50 yds, 1 in Wd, Black (Discontinued)

  • Mfr # 7010335487
  • Zoro # G504219035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010335487
Zoro #
G504219035
UPC #
51111916759
Country of Origin
Unknown

Dimensions

Width
1 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Hook and Loop Shape
Roll
Color
Black

Description

3M Dual Lock Reclosable Fastener SJ3445 is for use with a variety of 3M hot melt or liquid adhesives. 3M Dual Lock Reclosable Fastener SJ3444 can be bonded to wood, foam, fabric or similar materials. It has good temperature performance, with temperature resistance from 158 degrees fahrenheit to 200 degrees fahrenheit, depending upon adhesive selected.
  • A black fastener with mushroom shaped stems that is backed with a non-woven fabric.
  • This product is for use with a variety of 3M hot melt or liquid adhesives. This product can be bonded to wood, foam, fabric or similar materials.
  • Type 250 stem density polyolefin fastener which mates to Type 170 or 250 or 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.