This item is Discontinued.

3M Reclosable Fastener, No Adhesive, 50 yds, 1 in Wd, Black 7010339596

Reclosable Fastener, No Adhesive, 50 yds, 1 in Wd, Black (Discontinued)

  • Mfr # 7010339596
  • Zoro # G104218759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010339596
Zoro #
G104218759
UPC #
21200862304
Country of Origin
Unknown

Dimensions

Width
1 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black

Description

3M Dual Lock Reclosable Fasteners have been used extensively in transportation, electronics, business equipment, machinery, medical and sign and display markets. When the mushroom-shaped stems interlock, tensile strength is high enough to replace mechanical fasteners
  • Open and close fasteners hundreds of times
  • An audible snap announces that the fastener is engaged
  • Resists high temperatures, solvents and contamination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.