This item is Discontinued.

3M Reclosable Fastener, No Adhesive, 50 yds, 2 in Wd, Black 7000051784

Reclosable Fastener, No Adhesive, 50 yds, 2 in Wd, Black (Discontinued)

  • Mfr # 7000051784
  • Zoro # G104218803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000051784
Zoro #
G104218803
UPC #
21200633584
Country of Origin
Unknown

Dimensions

Width
2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
23.4 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Flame Resistant Loop Fastener SJ3418FR is our flame resistant fastener with no adhesive or liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. We designed this nylon fastener with a woven loop backing, covered with thousands of soft, pliable napped loops, providing for thousands of openings and closings (cycles). This fastener should be paired with 3MTM Flame Resistant Hook Fastener SJ3419FR. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Securing fabric to furniture cushions_x000D_
Aerospace and rail industries_x000D_
Indoor general industrial applications where fire ratings are required_x000D_
No Adhesive or Liner for Easy Customization_x000D_
The backing of 3MTM Flame Resistant Loop Fastener SJ3418FR is free of adhesive or liner, allowing for easy customization. The fastener is most commonly attached by sewing, but can also be applied using hot melt or liquid adhesives (temperature and flame resistance may change based on adhesive used). It provides a tailored appearance for fabrics and garments and is both washable and dry cleanable._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great desig(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.