This item is Discontinued.

3M Reclosable Fastener, No Adhesive, 50 yds, 5/8 in Wd, Black 7010382012

Reclosable Fastener, No Adhesive, 50 yds, 5/8 in Wd, Black (Discontinued)

  • Mfr # 7010382012
  • Zoro # G804218929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010382012
Zoro #
G804218929
UPC #
21200625473
Country of Origin
Unknown

Dimensions

Width
5/8 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Hook Fastener SJ3402 is our general purpose hook fastener that features no adhesive or liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is covered with flexible J-shaped hooks, about 300 hooks per square inch (46 hooks/square cm.), which protrude up from a woven backing. Commonly paired with 3MTM Loop Fastener SJ3401, this hook fastener can also engage with other 3MTM Loop Fasteners. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Uniforms_x000D_
Gloves and clothing_x000D_
Securing fabric to furniture cushions_x000D_
Carpet panel attachments_x000D_
No Adhesive or Liner for Easy Customization_x000D_
The backing of 3MTM Hook Fastener SJ3402 is free of adhesive or liner, allowing for easy customization. The fastener is most commonly attached by sewing, but can also be applied using hot melt or liquid adhesives (temperature resistance may change based on adhesive used). It provides a tailored appearance for fabrics and garments and is both washable and dry cleanable._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exteri(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.