This item is Discontinued.

3M Reclosable Fastener, No Adhesive, 50 yds, 6 in Wd, Clear 7010375718

Reclosable Fastener, No Adhesive, 50 yds, 6 in Wd, Clear (Discontinued)

  • Mfr # 7010375718
  • Zoro # G004218811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010375718
Zoro #
G004218811
UPC #
51111977279
Country of Origin
Unknown

Dimensions

Width
6 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Clear

Description

For attachment to fabrics via sewing or to wood and similar substrates using staples.
  • Type 400 stem density mates with Type 170 or 250 stem density
  • Resists high temperatures, solvents and contamination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.