Reclosable Fastener, Rubber Adhesive, 25 yds, Black (Discontinued)
- Mfr # 7010375136
- Zoro # G604218808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010375136
Zoro #
G604218808
UPC #
51115808036
Country of Origin
Unknown
Dimensions
Length
25 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Hook and Loop Shape
Roll
Color
Black
Description
Delivers Durability_x000D_
3MTM High Tack Hook Fastener Tape SJ30H is general purpose rubber-based hook fastener with a 3 mil (0.08mm) polyethylene film liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is commonly paired with 3MTM High Tack Loop Fastener Tape SJ30L. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Point of purchase display and signage_x000D_
Indoor general industrial applications_x000D_
General Purpose Rubber Adhesive_x000D_
The backing of 3MTM High Tack Hook Fastener Tape SJ30H is coated with a general purpose rubber-based pressure sensitive adhesive. This tacky adhesive bonds quickly to your substrate when pressure is applied. It features quick stick and short dwell time. This adhesive is designed to function with indoor applications and is suited for application to many substrates, including plastics._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exterior surfaces and excellent product performance in many applications. 3M Hook and Loop Fasteners consist of hooks and loops which engage to form a quick fastening attachment(more...)
3MTM High Tack Hook Fastener Tape SJ30H is general purpose rubber-based hook fastener with a 3 mil (0.08mm) polyethylene film liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is commonly paired with 3MTM High Tack Loop Fastener Tape SJ30L. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Point of purchase display and signage_x000D_
Indoor general industrial applications_x000D_
General Purpose Rubber Adhesive_x000D_
The backing of 3MTM High Tack Hook Fastener Tape SJ30H is coated with a general purpose rubber-based pressure sensitive adhesive. This tacky adhesive bonds quickly to your substrate when pressure is applied. It features quick stick and short dwell time. This adhesive is designed to function with indoor applications and is suited for application to many substrates, including plastics._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exterior surfaces and excellent product performance in many applications. 3M Hook and Loop Fasteners consist of hooks and loops which engage to form a quick fastening attachment(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.