This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 50 yds, 1" Wd, Black 70070428332

Reclosable Fastener, Rubber Adhesive, 50 yds, 1" Wd, Black (Discontinued)

  • Mfr # 70070428332
  • Zoro # G303162655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70070428332
Zoro #
G303162655
UPC #
21200862779
Country of Origin
United States

Dimensions

Width
1"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black

Description

3M 8 mm), 2 per case Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.