This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 50 yds, 2 in Wd, Black 7000052223

Reclosable Fastener, Rubber Adhesive, 50 yds, 2 in Wd, Black (Discontinued)

  • Mfr # 7000052223
  • Zoro # G804218837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000052223
Zoro #
G804218837
UPC #
21200231926
Country of Origin
Unknown

Dimensions

Width
2 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Shear Strength
23.4 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Flame Resistant Loop Fastener SJ3518FR is our flame resistant rubber-based loop fastener with a 3 mil (0.08 mm) polyethylene film liner featuring red 3M print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. We designed this nylon fastener with a woven loop backing, covered with thousands of soft, pliable napped loops, providing for thousands of openings and closings (cycles). This fastener should be paired with 3MTM Flame Resistant Hook Fastener SJ3519FR. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Securing fabric to furniture cushions_x000D_
Indoor general industrial applications_x000D_
Aerospace and rail industries_x000D_
Flame Resistant Rubber Adhesive_x000D_
The backing of 3MTM Flame Resistant Loop Fastener SJ3518FR is coated with a flame resistant rubber-based pressure sensitive adhesive. This adhesive was designed for applications where flame resistance is required. This adhesive is suited for application to many substrates, including plastics._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer great design flexibility, fast product assembly, smooth and clean exterior surfaces and excellent p(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.