This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 50 yds, 5/8 in Wd, Beige 70070969830

Reclosable Fastener, Rubber Adhesive, 50 yds, 5/8 in Wd, Beige (Discontinued)

  • Mfr # 70070969830
  • Zoro # G804218912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70070969830
Zoro #
G804218912
UPC #
21200862397
Country of Origin
Unknown

Dimensions

Width
5/8 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Beige

Description

Delivers Durability_x000D_
3MTM Hook Fastener SJ3526N is our best in class rubber-based hook fastener with a 3 mil (0.08mm) polyethylene film liner featuring red 3M print. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is covered with flexible J-shaped hooks, about 300 hooks per square inch (46 hooks/square cm.), which protrude up from a woven backing. Commonly paired with 3MTM Loop Fastener SJ3527N, this hook fastener can also engage with other 3MTM Loop Fasteners. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Securing fabric to furniture cushions_x000D_
Point of purchase display and signage_x000D_
Indoor general industrial applications_x000D_
High Performance Rubber Adhesive_x000D_
The backing of 3MTM Hook Fastener SJ3526N is coated with a high performance rubber-based pressure sensitive adhesive. This tacky adhesive bonds quickly to your substrate when pressure is applied. It features quick stick, short dwell time and very good shear strength. This adhesive is designed to function with indoor applications and is suited for application to many substrates, including plastics._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop F(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.