This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 50 yds, 5/8 in Wd, Black 7010339847

Reclosable Fastener, Rubber Adhesive, 50 yds, 5/8 in Wd, Black (Discontinued)

  • Mfr # 7010339847
  • Zoro # G804218776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010339847
Zoro #
G804218776
UPC #
21200862632
Country of Origin
Unknown

Dimensions

Width
5/8 in
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black

Description

Delivers Durability_x000D_
3MTM Loop Fastener SJ3533N is our better performing rubber-based loop fastener with a 3 mil (0.08 mm) polyethylene film liner. It is an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. We designed this fastener with a woven loop backing, covered with thousands of soft, pliable napped loops, providing for thousands of openings and closings (cycles). Commonly paired with 3MTM Hook Fastener SJ3532N, this loop fastener can also engage with other 3MTM Hook Fasteners. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk._x000D_
Recommended Applications_x000D_
Securing fabric to furniture cushions_x000D_
Point of purchase display and signage_x000D_
Indoor general industrial applications_x000D_
Medium Tack Rubber Adhesive_x000D_
The backing of 3MTM Loop Fastener SJ3533N is coated with a medium tack rubber-based pressure sensitive adhesive. This tacky adhesive bonds quickly to your substrate when pressure is applied. It features quick stick, short dwell time and good shear strength. This adhesive is designed to function with indoor applications and is suited for application to many substrates, including plastics._x000D_
Secure, Repeated Closures_x000D_
3MTM Hook and Loop Fasteners offer gr(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.