Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in W, Black, 100 PK

  • Mfr # 1-1-100-SJ3526N/SJ3527N
  • Zoro # G4362382
product price: 
$
53.35
/pk of 100, $0.53/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 lbf/sq in
Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-1-100-SJ3526N/SJ3527N
Zoro #
G4362382
UPC #
888519000670
Country of Origin
Korea, Republic of
Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 lbf/sq in
Hook and Loop Shape
Square
Color
Black
Characteristics
Nylon
Flame Retardant
No
Includes
100 Sets (100 Hook Pieces and 100 Loop Pieces)
Operating Temperature - Maximum
120 Degrees F
Hook-and-Loop Type
Hook-and-Loop
Standards
ISO 9001:2000, ISO/TS 16949:2002
Profile
Standard
Material
Nylon
Resistance Properties
Water Resistant
Bonding Type
Adhesive
For Location
Indoor
Bonding Temperature - Maximum
100 Degrees F
Bonding Method
Pressure
Count
100
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Cycle Life
5,000
Tension Strength
11 lbf/sq in
Bonding Temperature - Minimum
68 Degrees F
Shape
Square
Product Type
Hook-and-Loop Fastener
Peel Strength
2.2 lbf/sq in
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Width
1 in
Length
1 in
Overall Length
1 in
Overall Width
1 in
Mated Thickness
0.14 in
Wire Rope Length
1 in

Description

Hook-and-Loop Fastener, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Rubber, Characteristics Nylon, Includes 100 Sets (100 Hook Pieces and 100 Loop Pieces), Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.