Red Abrasive Disc, 01219, 6 in, P320, 50 discs per carton, 6PK
- Mfr # 316U
- Zoro # G015783117
product price:Â
$
194.99
/pk of 6, $32.50/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P320
Grade
Medium
Disc Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316U
- Zoro #
- G015783117
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Aluminum Oxide
- Grit
- P320
- Grade
- Medium
- Disc Backing Material
- Paper
- Backing Weight
- A Weight
- Color
- Red
- Max. Speed
- 10,000 rpm
- Disc Attachment Type
- Hook & Loop
- Number of Pieces
- 50 per Carton
- Vacuum Support
- No
- Item Type
- Disc
- Packaged Form
- Boxed
- Application
- Paint Preparation, Primer Sanding
- Wet or Dry
- Dry
- Coat Type
- Open Coat
Dimensions
- Disc Diameter
- 6 in
Description
The 3M Hookit Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. The 3M Hookit attachment system makes discs easy to attach and reuse.
- Economical reattachable abrasive disc
- Aluminum oxide abrasive offers reliable, dependable results
- A- or D-weight paper backing ensure best results for specific projects
- Available 7-hole design evacuates dust from disc surface for added loading resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.