Shop 3M
See all product information
Create Account
Red Abrasive Hookit Disc, 01297, 5 in, P220, 50PK
Mfr # 7000119855
Zoro # G912336324
product price:Â
$
23.35
/pk 50, $0.47/ea
Key Features
Disc Diameter
5 in
Application
Featheredging, Primer Sanding
Vacuum Support
No
Bond Type
Resin
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119855
- Zoro #
- G912336324
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 5 in
Details
- Application
- Featheredging, Primer Sanding
- Vacuum Support
- No
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Sanding Method
- Machine
- Wet or Dry
- Dry
- Product Form
- Disc
- Color
- Red
- Sanding Surface
- Clear Coat, Fiberglass, Paint, Plastic, Primer
- Coat Type
- Open Coat
- Disc Attachment Type
- Hook & Loop
- Disc Backing Material
- Paper
- Grit
- P220
- Backing Weight
- A Weight
- Max. Speed
- 12000 rpm
Description
3M Hookit Red Abrasive Disc is a reattachable abrasive disc used for blend panel and paint preparation. Standard dust-free abrasive disc with Hookit attachment|Aggressive shaping of plastic filler and removing paint around damaged area.|Can be used with 3M Random Oribtal Sanders.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.