Red Abrasive PSA Disc, 01605, 5 in, P220, 100 discs per roll, 6PK
- Mfr # 316U
- Zoro # G115783130
product price:Â
$
258.99
/pk of 6, $43.17/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Disc Backing Material
Paper
Number of Pieces
1 per Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316U
- Zoro #
- G115783130
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P220
- Grade
- Medium
- Disc Backing Material
- Paper
- Number of Pieces
- 1 per Roll
- Disc Attachment Type
- PSA
- Color
- Red
- Backing Weight
- A Weight
- Vacuum Support
- No
- Application
- Featheredging, Primer Sanding
- Performance Level
- Good
- Packaged Form
- Rolled
- Wet or Dry
- Dry
- Coat Type
- Open Coat
- Item Type
- Disc
Description
The 3M Stikit Red Abrasive Disc 316U is an economical disc that delivers reliable performance. It features aluminum oxide mineral abrasive on A-weight or durable D-weight paper backing depending on grade. These discs are ideal for standard jobs such as filler shaping, featheredging, paint prep and finish. The 3M Stikit attachment makes disc change-outs fast and easy.
- Economical abrasive disc
- Aluminum oxide abrasive offers reliable, dependable results
- A- or D-weight paper backing ensure best results for specific projects
- StikitTM attachment makes for fast, efficient disc change-outs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.