Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Reflective Tape, 0.5x7", PK25 3431

Reflective Tape, 0.5x7", PK25 (Discontinued)

  • Mfr # 3431
  • Zoro # G5403618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431
Zoro #
G5403618
UPC #
888519204658
Country of Origin
United States

Dimensions

Width
1/2"
Length
7"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA

Description

Reflective Tape,0.5x7 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.