This item is Discontinued.

3M Reflective Tape, 1.5x8", PK25 3437

Reflective Tape, 1.5x8", PK25 (Discontinued)

  • Mfr # 3437
  • Zoro # G5401475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3437
Zoro #
G5401475
UPC #
888519209554
Country of Origin
United States

Dimensions

Width
1-1/2"
Length
8"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Green
Material
PSA

Description

Reflective Tape,1.5x8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.