This item is Discontinued.

3M Reflective Tape, 1x6", PK25 3437

Reflective Tape, 1x6", PK25 (Discontinued)

  • Mfr # 3437
  • Zoro # G5401378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3437
Zoro #
G5401378
UPC #
888519209356
Country of Origin
United States

Dimensions

Width
1"
Length
6"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Green
Material
PSA

Description

Reflective Tape,1x6 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.