This item is Discontinued.

3M Reflective Tape, 4x4", PK25 3430

Reflective Tape, 4x4", PK25 (Discontinued)

  • Mfr # 3430
  • Zoro # G5404948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3430
Zoro #
G5404948
UPC #
888519202883
Country of Origin
United States

Dimensions

Width
4"
Length
4"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
White
Material
PSA
Backing Material
crepe paper

Description

Reflective Tape,4x4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.