This item is Discontinued.

3M Reflective Tape, Green, 0.25"x5 yd. 3437

Reflective Tape, Green, 0.25"x5 yd. (Discontinued)

  • Mfr # 3437
  • Zoro # G5133996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3437
Zoro #
G5133996
UPC #
888519208731
Country of Origin
United States

Dimensions

Width
1/4"
Length
5 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Green
Material
PSA

Description

Reflective Tape,Green,0.25 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.