This item is Discontinued.

3M Reflective Tape, Polyester, 1 ft. L, PK10 963-326

Reflective Tape, Polyester, 1 ft. L, PK10 (Discontinued)

  • Mfr # 963-326
  • Zoro # G7469981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
963-326
Zoro #
G7469981
UPC #
888519387320
Country of Origin
United States

Dimensions

Width
2 in
Length
1 ft
Thickness
14 mil
Tape Strip Length
12 in

Details

Item
Reflective Tape
Color
Red/white
Type
Truck and Trailer
Material
Polyester
Performance Temp.
-30 Degrees to 200 Degrees F
Backing Material
Retroreflective Microprismatic Material
Application
Buses, Construction, Emergency Vehicles, Rail
Adhesive Material
Acrylic
Adhesion Strength
48 oz/in
Package Type
Pack
Standards
NHTSA
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Minimum Operating Temperature
-30 Degrees F
Minimum Application Temperature
30 Degrees F
Reflective Color
Red, White
Maximum Application Temperature
200 Degrees F
Product Form
Roll
Package Configuration
Pack

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.