Zoro Homepage

Reflective Tape, White, 3"x5 yd.

  • Mfr # 3430

  • Zoro # G5404695


product price: $33.89
/ea

Key Features

Length
5 yd.
Material
PSA
Backing Material
crepe paper
Application
Booth Masking, Dent Prepare, General/Bulk Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430
Zoro #
G5404695
UPC #
888519021965
Country of Origin
United States

Dimensions

Width
3"
Length
5 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
White
Material
PSA
Backing Material
crepe paper
Application
Booth Masking, Dent Prepare, General/Bulk Masking

Description

Reflective Tape,White,3 In.x5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.