Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Reflective Tape, Yellow, 9x9", PK10 3431

Reflective Tape, Yellow, 9x9", PK10 (Discontinued)

  • Mfr # 3431
  • Zoro # G5403916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431
Zoro #
G5403916
UPC #
888519204979
Country of Origin
United States

Dimensions

Width
9"
Length
9"

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA

Description

Reflective Tape,Yellow,9x9 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.