3M

Replacement Lens, Clear, Anti-Fog


original price: $11.59
5% off
new price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog
  • Lens Color Clear
  • Series 6000
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2015
See all product information

Product Information

Details

Item Replacement Lens
Lens Coating Anti-Fog
Lens Color Clear
Series 6000
Lens Material Polycarbonate
Standards ANSI Z87.1-2015
Welding Shade Designation Not Rated for Welding Use
Includes No Lens Coatings No
Band Material Cloth
Venting Type Indirect
Adjustable Locations Strap
Ultra-Violet Scale Protection Designation U6
Includes Anti-Fog Lens Coating Yes
Application General Purpose

Description

Adjustable Locations Strap, Application General Purpose, Band Material Cloth, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Replacement Lens, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series 6000, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6, Venting Type Indirect, Welding Shade Designation Not Rated for Welding Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.