
Repulpable Heavy Duty Double Coated Tape R3287 White, 24Mm X 165M (Discontinued)
- Mfr # 7100028163
- Zoro # G104222718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100028163
Zoro #
G104222718
UPC #
51131176072
Country of Origin
Unknown
Description
Core Starting and Roll Closing Solutions Made Easy_x000D_
3MTM Repulpable Heavy Duty Double Coated Tape R3287 is a white 5.5 mil, tissue backed, double sided tape. This white paper tape features a high tack repulpable adhesive and is mounted on a repulpable kraft paper easy-release liner to ensure ease of use in manual, semi-automated and automated dispensing application. This tape will perform over a broad range of conditions and climates, from cold and dry to hot and humid._x000D_
Repulpable construction means there is no need to remove splice from waste. The tape’s water dispersability eliminates the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, procedure A, so it helps to save labor costs and increase the value of waste paper._x000D_
All components of the adhesive and backing also meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180._x000D_
Recommended Applications_x000D_
Core starting_x000D_
Roll closing_x000D_
Temporary pull through splicing on coated and uncoated papers and celluosic materials_x000D_
Zero speed splicing at sheeting and other paper converting operations_x000D_
Tabbing_x000D_
Adheres to a Variety of Papers over a Wide Temperature Range_x000D_
3MTM Repulpable Heavy Duty Doub(more...)
3MTM Repulpable Heavy Duty Double Coated Tape R3287 is a white 5.5 mil, tissue backed, double sided tape. This white paper tape features a high tack repulpable adhesive and is mounted on a repulpable kraft paper easy-release liner to ensure ease of use in manual, semi-automated and automated dispensing application. This tape will perform over a broad range of conditions and climates, from cold and dry to hot and humid._x000D_
Repulpable construction means there is no need to remove splice from waste. The tape’s water dispersability eliminates the danger of contaminating the paper mill broke with non-repulpable material. It meets or exceeds TAPPI UM-213, procedure A, so it helps to save labor costs and increase the value of waste paper._x000D_
All components of the adhesive and backing also meet the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180._x000D_
Recommended Applications_x000D_
Core starting_x000D_
Roll closing_x000D_
Temporary pull through splicing on coated and uncoated papers and celluosic materials_x000D_
Zero speed splicing at sheeting and other paper converting operations_x000D_
Tabbing_x000D_
Adheres to a Variety of Papers over a Wide Temperature Range_x000D_
3MTM Repulpable Heavy Duty Doub(more...)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.