Respirator Helmet, Versaflo, , Universal
Mfr # M-405
Zoro # G3619226
product price: $623.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-405
Zoro #
G3619226
UPC #
00051131173224
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Respirator Helmet
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
System Type
PAPR System, SAR System
Application
General Purpose
Color
Gray
Standards
ANSI Z89.1 Type I, Class G
Series
Versaflo
Suspension
6 Point
Includes
Inner Collar, Outer Shroud, Reducing Ratchet, Standard Visor, Visor Covers
Lens Material
Polycarbonate
Headgear Type
Hood
Brand and Series
3M Versaflo
ANSI Classification
Type I, Class G
Number of Suspension Points
6
Products By Industry
General Approach
Description
Respirator Helmet, Hood, Headgear Size Universal, Includes Inner Collar, Outer Shroud, Reducing Ratchet, Standard Visor, Visor Covers, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.