Shop All RO Systems
3M
Reverse Osmosis System, Size 750 gpd
Mfr # ScaleGard HP Reverse Osmosis System
Zoro # G0336940
product price: $4,397.99
/ea
Free Shipping & Returns
$4,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output (GPD) 1,000
- Pipe Size (In.) 1/2 in
- Cartridges Required 2
- Height (In.) 34 in
- Max. Pressure (PSI) 125 psi
Product Information
- Brand 3M
- MFR # ScaleGard HP Reverse Osmosis System
- Zoro # G0336940
- UPC # 00054007968726
- Country of Origin United States
- Category RO Systems
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 34 in |
Width (In.) | 7 1/2 in |
Length (In.) | 20 1/2 in |
Size | 750 gpd |
Length | 20 1/2 in |
Height | 34 in |
Overall Length | 20 1/2 in |
Overall Height | 34 in |
Pipe Size | 1/2 in |
Details
Description
Reverse Osmosis System, Reduces Total Dissolved Solids (TDS), Pipe Size 1/2 in, Maximum Influent TDS 1,000 mg/L, Daily Output 1,000 gpd, Overall Height 34 in, Overall Length 20 1/2 in, Application Steam Table and Rethermalizer, Steamer, Combi Oven and Proofer Oven, Flow Rate 930 gpm, Includes Pre-Filter, RO Membrane, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Membrane Type TFC, Minimum Pressure 30 psi, Minimum Temperature 38 Degrees F, Recovery Rate 33 Percent
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size (1WKE7)
- ZORO SELECT 60 Bend, Cast Iron, 3 in Pipe Size, Socket (220572)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- KOHLER Valve Assembly, Hot (1307512)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- 3M AQUA-PURE Cartridge, Filter, Pk2 (5631201)
- 3M RO Systems