ReverseOsmosisSystem, 300gpd, 157/8inH
- Mfr # TFS450 RO
- Zoro # G9911627
product price:Â
$
2,944.99
/ea
Free Shipping & Returns
Key Features
Output (GPD)
300
Flow Rate
300 gpd
Max. Temp. (F)
100 Degrees F
Width (In.)
5 3/4 in
Pipe Size (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFS450 RO
- Zoro #
- G9911627
- UPC #
- -
- Country of Origin
- United States
- Item
- Reverse Osmosis System
- Output (GPD)
- 300
- Flow Rate
- 300 gpd
- Max. Temp. (F)
- 100 Degrees F
- Reduces
- Chlorine Odor, Chlorine Taste, Sediment, Total Dissolved Solids
- Cartridges Required
- 4
- Max. Pressure (PSI)
- 125 psi
- Compliance
- NSF
- Max. Influent TDS
- 1000 mg/L
- Membrane Type
- TFC
- Recovery Rate
- 33 %
- Min. Feed Supply
- 30 psi
- Includes
- (2) RO Membranes, Post Filter, Pre-Filter
- Maximum Influent TDS
- 1,000 mg/L
- Maximum Pressure
- 125 psi
- Minimum Pressure
- 30 psi
- Minimum Temperature
- 38 Degrees F
- Standards
- NSF, WQA
- Application
- Steam Table and Rethermalizer, Steamer, Combi Oven and Proofer Oven
- Daily Output
- 300 gpd
- Maximum Temperature
- 100 Degrees F
- Compatible Filter Manufacturer Part Number
- 5625004, HF95, TFS450 Cartpak HF90
Dimensions
- Width (In.)
- 5 3/4 in
- Pipe Size (In.)
- 3/8 in
- Height (In.)
- 15 13/16 in
- Size
- 300 gpd
- Length (In.)
- 18 13/16 in
- Overall Length
- 18 7/8 in
- Height
- 15 7/8 in
- Pipe Size
- 3/8 in
- Overall Height
- 15 7/8 in
- Length
- 18 7/8 in
- Wire Rope Length
- 18 7/8 in
Description
Reverse Osmosis System, Reduces Chlorine Odor, Chlorine Taste, Sediment, Total Dissolved Solids, Pipe Size 3/8 in, Maximum Influent TDS 1,000 mg/L, Daily Output 300 gpd, Overall Height 15 7/8 in, Overall Length 18 7/8 in, Application Steam Table and Rethermalizer, Steamer, Combi Oven and Proofer Oven, Flow Rate 300 gpd, Includes (2) RO Membranes, Post Filter, Pre-Filter, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Membrane Type TFC, Minimum Pressure 30 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.