WaterFactorySystem, 0.5micron, 161/4inH

  • Mfr # FM-1500
  • Zoro # G916520798
product price: 
$
239.99
/ea
Sold in multiples of 10 for $2,399.90
Free Shipping & Returns

Key Features

Flow Rate
0.6 gpm
Overall Height
16 1/4 in
Depth
16 1/4 in
Micron Rating
0.5 micron
Application
Under Sink Water Filtration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM-1500
Zoro #
G916520798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Depth
16 1/4 in
Width
6 in
Connection Size
1/4 in

Details

Item
Water Factory System
Flow Rate
0.6 gpm
Micron Rating
0.5 micron
Application
Under Sink Water Filtration
Service Life
1,500 gal
Standards
CNSFUS
Reduces
Asbestos, Chlorine Taste, Lead, Objectionable Odors, Parasitic Protozoan Cyst, Sediment
Color
White
Includes
Faucet
Service Life - Months
6 mo
Compatible Mfr. Model Number
FM1500-DWS Ctg
Number of Cartridges Required
1
Minimum Temperature
40 Degrees F
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Includes Valve
Valve Included
Connection Type
JG
Compatible Filter Manufacturer Part Number
FM1500-DWS Ctg
Filter Media
Activated Carbon
Minimum Pressure
25 psi
Number of Filters Included
1
Wire Color
White

Description

Water Factory System, Reduces Asbestos, Chlorine Taste, Lead, Objectionable Odors, Parasitic Protozoan Cyst, Sediment, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 16 1/4 in, Width 6 in, Service Life 1,500 gal, Includes Valve Valve Included, Flow Rate 0.6 gpm, Application Under Sink Water Filtration, Color White, Compatible Mfr. Model Number FM1500-DWS Ctg, Connection Type JG, Depth 16 1/4 in, Filter Media Activated Carbon, Includes Faucet, Maximum Pressure 125 psi

Restrictions

Ratings & reviews