Zoro Homepage

Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 50 PK

  • Mfr # MU10-10RHTX

  • Zoro # G6138562


product price: $51.99
/pk 50, $1.04/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Minimum Wire Size
12 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU10-10RHTX
Zoro #
G6138562
UPC #
10051128587727
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
0.73 in
Tongue Width - Wire Connector
0.38 in
Connection Width
0.19 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Ring
Max. Temp.
900 Degrees F
Terminal Connection
Crimp
Connection Material
Nickel-Plated Steel
Seam
Butted
Connection Type
Crimp
Wire Range
12 to 10 AWG
Seam Style
Butted

Description

Ring Terminal, Insulation Color Bare, Insulation Material None, Maximum Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Barrel Style Brazed, Insulation Type Non-Insulated, Overall Length 0.73 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.