Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 500 PK

  • Mfr # MU10-10RK

  • Zoro # G5637335


product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU10-10RK
Zoro #
G5637335
UPC #
00054007018810
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
0.73 in
Tongue Width - Wire Connector
0.38 in
Connection Width
0.19 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Terminal Connection
Crimp
Max. Voltage
600 V
Seam
Butted
Terminal Type
Standard
Wire Range
12 to 10 AWG
Connection Type
Crimp
Connection Material
Copper
Max. Temp.
347 Degrees F

Description

Ring Terminal, Insulation Color Bare, Standards CSA Certified, UL Listed, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.