Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, Crimp Termination Only

  • Mfr # MH18-10R/LK

  • Zoro # G4146950


product price:  $113.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH18-10R/LK
Zoro #
G4146950
UPC #
00054007063513
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.31 in
Overall Length
1 in
Connection Width
0.19 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Voltage
600 V
Wire Range
22 to 18 AWG
Connection Type
Crimp
Terminal Type
Standard
Terminal Connection
Crimp
Seam
Brazed
Max. Temp.
221 Degrees F
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Red, Insulation Material Heat Shrink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards EU Compliant, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Brazed, Insulation Type Heat Shrink, Overall Length 1 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.