Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 14 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # M14-14R/SK

  • Zoro # G5561001


product price: $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14-14R/SK
Zoro #
G5561001
UPC #
00054007013907
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
1/4 in
Overall Length
0.89 in
Tongue Width - Wire Connector
0.47 in
Barrel Inside Dia.
0.09 in
Tongue Thickness
0.03 in
Tongue Length
0.64 in
Tongue Width
0.47 in
Barrel Length
0.25 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Seam
Brazed
Max. Temp.
347 Degrees F
Terminal Type
Standard
Terminal Connection
Crimp
Connection Material
Copper
Wire Range
16 to 14 AWG
Connection Type
Crimp
Seam Style
Brazed
Insulation Material
None
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
Contact Finish
Tin
RoHS Compliant
Yes
Hole Spacing
0.4 in
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.