Ring Terminal, 3/8 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 250 PK

  • Mfr # MH10-38RK

  • Zoro # G4147066


product price:  $126.99
/pk 250, $0.51/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH10-38RK
Zoro #
G4147066
UPC #
00054007063131
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
3/8 in
Overall Length
1.2 in
Tongue Width - Wire Connector
0.59 in
Connection Width
0.375 in
Tongue Width
0.59 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Seam
Brazed
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Type
Crimp
Terminal Type
Standard
Wire Range
12 to 10 AWG
Connection Material
Copper
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Yellow, Insulation Material Heat Shrink, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Finish Tin, Contact Material Copper, Standards EU Compliant, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Brazed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.