Zoro Homepage

Ring Terminal, #4 Stud Size, 10 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only, 500 PK

  • Mfr # M10-4R/SK

  • Zoro # G5617647


product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-4R/SK
Zoro #
G5617647
UPC #
00054007018902
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#4
Tongue Width - Wire Connector
0.28 in
Overall Length
0.68 in
Barrel Inside Dia.
0.14 in
Barrel Length
0.25 in
Tongue Thickness
0.04 in
Tongue Width
0.28 in
Tongue Length
0.43 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Terminal Connection
Crimp
Wire Range
12 to 10 AWG
Seam
Brazed
Terminal Type
Standard
Max. Temp.
347 Degrees F
Connection Material
Copper
Contact Finish
Tin
Seam Style
Brazed
Hole Spacing
0.29 in
Insulation Material
None
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
RoHS Compliant
Yes

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.28 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.14 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.