Ring Terminal, 5/16 in Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 250 PK
Mfr # MH14-516R/SK
Zoro # G4147020
product price:Â $179.99
/pk 250, $0.72/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
24 AWG
Insulation Type
Heat Shrink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH14-516R/SK
Zoro #
G4147020
UPC #
00054007063377
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
24 AWG
Stud Size
5/16 in
Overall Length
1.1 in
Tongue Width - Wire Connector
0.47 in
Connection Width
0.315 in
Tongue Width
0.47 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Connection Material
Copper
Seam
Brazed
Connection Type
Crimp
Wire Range
16 to 14 AWG
Terminal Type
Standard
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Description
Ring Terminal, Insulation Color Blue, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Overall Length 1.1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.