Ring Terminal, 5/16 in Stud Size, 6 AWG, 1,000 V, Nylon Insulated, Blue, Crimp Termination Only

  • Mfr # MN6-516RK

  • Zoro # G5770274


product price:  $250.99
/pk 200, $1.25/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
6 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN6-516RK
Zoro #
G5770274
UPC #
00054007082743
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Stud Size
5/16 in
Tongue Width - Wire Connector
0.63 in
Overall Length
1.58 in
Barrel Inside Dia.
0.25 in
Tongue Thickness
0.05 in
Tongue Length
1.19 in
Barrel Length
0.39 in
Tongue Width
0.63 in
Connection Width
0.315 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Wire Range
6 AWG
Terminal Type
Standard
Connection Material
Copper
Connection Type
Crimp
Seam
Brazed
Terminal Connection
Crimp
Max. Temp.
221 Degrees F
Insulation Material
Nylon
RoHS Compliant
Yes
Seam Style
Brazed
Contact Finish
Tin
Hole Spacing
0.52 in
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Special Features
Corrosion-Resistant, Flared Portion of the Nylon Sleeve Offers Easy Insertion of Wires, Reliable Performance, Secure Fit

Description

Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.63 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.25 in, Barrel Length 0.39 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.